- High Temperature Coating
- 2 in Wide
- 50 ft Long
features
- Continuous, long-term, high temperature performance
- Retains long-term flexibility
- One component-half lap configuration
| Adhesion to Primed Steel | 300 oz/in |
| Color | Black |
| Length | 50 ft |
| Thickness | 30 mil |
| Type | Pipe |
| Weight | 24.0 LB |

