- Utility Coating
- 1 in Wide
- 100 ft Long
applications
- Hand or Machine
features
- Established and proven performance
- Conformable to irregular shapes
- Compatible with most generic plant coating systems
| Thickness | 12 mil |
| Adhesion to Primed Steel | 100 oz/in |
| Type | Pipe |
| Length | 100 ft |
| Color | Gray |
| Weight | 0.51 LB |

