- Utility Coating
- 2 in Wide
- 100 ft Long
applications
- Hand or Machine
features
- Established and proven performance
- Conformable to irregular shapes
- Compatible with most generic plant coating systems
| Length | 100 ft |
| Type | Pipe |
| Adhesion to Primed Steel | 100 oz/in |
| Thickness | 10 mil |
| Color | Black |
| Weight | 0.92 LB |

