- Joint Wrap Coating
- 4 in Wide
- 50 ft Long
applications
- Hand or Machine
features
- No release liner
- Conformable to irregular shapes
- Established in-ground history
- Compatible with generic plant coating systems
| Adhesion to Primed Steel | 225 oz/in |
| Thickness | 35 mil |
| Grade | Heavy-Duty |
| Type | Pipe |
| Length | 50 ft |
| Color | Black |
| Weight | 3.67 LB |

