- Joint Wrap Coating
- 2 in Wide
- 50 ft Long
applications
- Hand or Machine
features
- Super high tack adhesive
- Conformable to irregular shapes
- Established in-ground history
- Compatible with generic plant coating systems
| Thickness | 35 mil |
| Length | 50 ft |
| Adhesion to Primed Steel | 250 oz/in |
| Type | Pipe |
| Color | Black |
| Weight | 1.79 LB |

