- Joint Wrap Coating
- 6 in Wide
- 50 ft Long
applications
- Hand or Machine
features
- High tack adhesive
- Conformable to irregular shapes
- Established in-ground history
- Compatible with generic plant coating systems
| Length | 50 ft |
| Type | Pipe |
| Adhesion to Primed Steel | 320 oz/in |
| Thickness | 50 mil |
| Color | White |
| Weight | 32.0 LB |

