- Joint Wrap Outerwraps
- 4 in Wide
- 100 ft Long
features
- Proven Performance-Polyken 954 is one of a family of Polyken outer wraps that have been proven themselves on pipelines throughout the world over the past thirty years
- Tight Bond- Tough, pressure sensitive adhesive means the outer wrap bonds and stays permanently
- Easy Application- Engineered to achieve a taut, smooth wrap over a wide range of joint coatings, Polyken 954 is the first choice when protection of the primary joint wrap is required
- It gives a smooth, tough protection to the pipeline under all climatic conditions, in any terrain, anywhere in the world
| Thickness | 15 mil |
| Color | White |
| Type | Pipe |
| Length | 100 ft |
| Weight | 3.0 LB |

