- Aluminum Triple Labyrinth Seal for 14" Shaft Size
- Use w/Craft Bearing S1 & S2 Series Mounted Units
| Shaft Dia. | 14 in |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | S1 Series, S2 Series |
| Weight | 4.0 LB |
| Shaft Dia. | 14 in |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | S1 Series, S2 Series |
| Weight | 4.0 LB |