Skip to content Skip to navigation menu
Craft Bearing Co. Inc.ATL407

ATL407

Aluminum Triple Labyrinth Seal
Item #101006070
  • Aluminum Triple Labyrinth Seal for 4 7/16" Shaft Size
  • Use w/Craft Bearing S1 & S2 Series Mounted Units
Craft Bearing Co. Inc.ATL407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Triple Labyrinth Seal for 4 7/16" Shaft Size
  • Use w/Craft Bearing S1 & S2 Series Mounted Units
Shaft Dia. 4.4375 in
Seal Type Triple Labyrinth Seals
Mounted Unit Series S1 Series, S2 Series
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison