- S1 Series Roller Bearing
- 105 mm Shaft Diameter
- 6.875 " OD
- 3.188 " Width
- Non-Expansion Type
| Static Load Rating [Max] | 73061 lbf |
| RPM [Max] | 2400 rpm |
| Outside Dia. | 6.875 in |
| Dynamic Load Rating | 51215 lbf |
| Outer Ring Width | 1.781 in |
| Axial Load [Max] | 552 lbf |
| Shaft Dia. | 105 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | S1 |
| Bearing Design | Non-Expansion |
| Weight | 13.9 LB |

