- S1 Series Roller Bearing
- 1 7/16" Shaft Diameter
- 3.313 " OD
- 1.972 " Width
- Expansion Type
| RPM [Max] | 5420 rpm |
| Bearing Design | Expansion |
| Series | S1 |
| Static Load Rating [Max] | 15560 lbf |
| Outer Ring Width | 0.938 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Axial Load [Max] | 285 lbf |
| Shaft Dia. | 1.4375 in |
| Outside Dia. | 3.313 in |
| Dynamic Load Rating | 13870 lbf |
| Weight | 2.3 LB |

