- S1 Series Roller Bearing
- 11" Shaft Diameter
- 16.00 " OD
- 5.039 " Width
- Expansion Type
| Axial Load [Max] | 9679 lbf |
| Series | S1 |
| Shaft Dia. | 11 in |
| Bearing Design | Expansion |
| Outside Dia. | 16 in |
| Dynamic Load Rating | 156486 lbf |
| RPM [Max] | 760 rpm |
| Outer Ring Width | 2.719 in |
| Static Load Rating [Max] | 303690 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 100.0 LB |

