- S1 Series Roller Bearing
- 110 mm Shaft Diameter
- 8.000 " OD
- 3.342 " Width
- Non-Expansion Type
| Bearing Design | Non-Expansion |
| Axial Load [Max] | 654 lbf |
| Outer Ring Width | 1.844 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | S1 |
| Shaft Dia. | 110 mm |
| Static Load Rating [Max] | 94628 lbf |
| Outside Dia. | 8 in |
| RPM [Max] | 2140 rpm |
| Dynamic Load Rating | 63207 lbf |
| Weight | 21.0 LB |

