- S1 Series Roller Bearing
- 120 mm Shaft Diameter
- 8.750 " OD
- 3.531 " Width
- Expansion Type
| Outer Ring Width | 2 1/8 in |
| Outside Dia. | 8.75 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 72821 lbf |
| Bearing Design | Expansion |
| Shaft Dia. | 120 mm |
| Series | S1 |
| Static Load Rating [Max] | 111390 lbf |
| RPM [Max] | 1940 rpm |
| Axial Load [Max] | 685 lbf |
| Weight | 26.0 LB |

