- S1 Series Roller Bearing
- 200 mm Shaft Diameter
- 12.25 " OD
- 4.291 " Width
- Non-Expansion Type
| Shaft Dia. | 200 mm |
| Dynamic Load Rating | 110607 lbf |
| Outer Ring Width | 2 3/8 in |
| Bearing Design | Non-Expansion |
| Axial Load [Max] | 8459 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | S1 |
| Static Load Rating [Max] | 198444 lbf |
| Outside Dia. | 12.25 in |
| RPM [Max] | 1130 rpm |
| Weight | 50.0 LB |

