- S1 Series Roller Bearing
- 2 15/16" Shaft Diameter
- 5.250 " OD
- 2.410 " Width
- Non-Expansion Type
| Series | S1 |
| Outside Dia. | 5.25 in |
| RPM [Max] | 3190 rpm |
| Axial Load [Max] | 433 lbf |
| Static Load Rating [Max] | 40077 lbf |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Non-Expansion |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 29843 lbf |
| Outer Ring Width | 1 1/4 in |
| Weight | 6.0 LB |

