- S1 Series Roller Bearing
- 300 mm Shaft Diameter
- 17.25 " OD
- 5.625 " Width
- Expansion Type
| Shaft Dia. | 300 mm |
| RPM [Max] | 680 rpm |
| Series | S1 |
| Outer Ring Width | 2.938 in |
| Static Load Rating [Max] | 331580 lbf |
| Axial Load [Max] | 9743 lbf |
| Dynamic Load Rating | 163906 lbf |
| Outside Dia. | 17.25 in |
| Bearing Design | Expansion |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 123.0 LB |

