- S1 Series Roller Bearing
- 4 1/2" Shaft Diameter
- 8.000 " OD
- 3.342 " Width
- Non-Expansion Type
| Shaft Dia. | 4.5 in |
| RPM [Max] | 2140 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 63207 lbf |
| Series | S1 |
| Outside Dia. | 8 in |
| Outer Ring Width | 1.844 in |
| Static Load Rating [Max] | 94628 lbf |
| Axial Load [Max] | 654 lbf |
| Bearing Design | Non-Expansion |
| Weight | 21.0 LB |

