- S1 Series Roller Bearing
- 5 15/16" Shaft Diameter
- 10.000 " OD
- 3.875 " Width
- Expansion Type
| Bearing Design | Expansion |
| Series | S1 |
| RPM [Max] | 1670 rpm |
| Outside Dia. | 10 in |
| Shaft Dia. | 5.9375 in |
| Static Load Rating [Max] | 141757 lbf |
| Dynamic Load Rating | 87598 lbf |
| Axial Load [Max] | 762 lbf |
| Outer Ring Width | 2.188 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 38.0 LB |

