- S1 Series Roller Bearing
- 60 mm Shaft Diameter
- 4.500 " OD
- 2.192 " Width
- Expansion Type
| Bearing Design | Expansion |
| Axial Load [Max] | 351 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 20255 lbf |
| Outer Ring Width | 1.063 in |
| RPM [Max] | 3750 rpm |
| Shaft Dia. | 60 mm |
| Series | S1 |
| Static Load Rating [Max] | 24851 lbf |
| Outside Dia. | 4.5 in |
| Weight | 3.5 LB |

