- S1 Series Roller Bearing
- 7" Shaft Diameter
- 11.25 " OD
- 4.291 " Width
- Expansion Type
| Bearing Design | Expansion |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 104510 lbf |
| Shaft Dia. | 7 in |
| Series | S1 |
| Outer Ring Width | 2.185 in |
| Axial Load [Max] | 8445 lbf |
| Outside Dia. | 11.25 in |
| Static Load Rating [Max] | 178085 lbf |
| RPM [Max] | 1300 rpm |
| Weight | 46.0 LB |

