- S1 Series Roller Bearing
- 85 mm Shaft Diameter
- 6.000 " OD
- 2.781 " Width
- Expansion Type
| RPM [Max] | 2740 rpm |
| Bearing Design | Expansion |
| Axial Load [Max] | 453 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | S1 |
| Outer Ring Width | 1.531 in |
| Static Load Rating [Max] | 52749 lbf |
| Outside Dia. | 6 in |
| Shaft Dia. | 85 mm |
| Dynamic Load Rating | 37552 lbf |
| Weight | 9.2 LB |

