- S1 Series Roller Bearing
- 9" Shaft Diameter
- 13.50 " OD
- 4.528 " Width
- Non-Expansion Type
| Static Load Rating [Max] | 223077 lbf |
| Shaft Dia. | 9 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 121869 lbf |
| Series | S1 |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 2 1/2 in |
| Outside Dia. | 13.5 in |
| Axial Load [Max] | 8566 lbf |
| RPM [Max] | 970 rpm |
| Weight | 63.0 LB |

