- S1 Series Cartridge
- 11" Shaft Size
- 17 7/8" OD
- 9 1/8" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| Relubricatable | Yes |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Cartridge Type | S1C1100 |
| Shaft Dia. | 11.000 in |
| Type | Split Cylindrical Bearing |
| Housing Width | 9 1/8 in |
| Inch/Metric | Inch |
| Overall Width | 9 1/8 in |
| Bearing Design | Expansion |
| Bearing Type | Split Cylindrical Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Axial Load | 9679 lbf |
| Outside Dia. | 17.875 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 760 rpm |
| Static Load Rating [Max] | 303690 lbf |
| Dynamic Load Rating | 156486 lbf |
| Duty | Heavy-Duty |
| Weight | 279.0 LB |

