- S1 Series Cartridge
- 2 1/4" Shaft Size
- 5 15/16" OD
- 4 1/16" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Seal Type | Aluminum Triple Labyrinth Seals |
| Cartridge Type | S1C208 |
| Overall Width | 4 1/16 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Width | 4 1/16 in |
| Locking Device | Clamping Ring Collar |
| Housing Material | Ductile Iron |
| RPM [Max] | 3750 rpm |
| Shaft Dia. | 2.250 in |
| Dynamic Load Rating | 20255 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outside Dia. | 5.9375 in |
| Axial Load | 351 lbf |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Bearing Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 24851 lbf |
| Type | Split Cylindrical Bearing |
| Weight | 9.2 LB |

