- S1 Series Cartridge
- 280 mm Shaft Size
- 17 7/8" OD
- 9 1/8" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Outside Dia. | 17.875 in |
| Static Load Rating [Max] | 303690 lbf |
| Housing Material | Ductile Iron |
| Inch/Metric | Metric |
| Bearing Type | Split Cylindrical Bearing |
| Axial Load | 9679 lbf |
| Housing Width | 9 1/8 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 156486 lbf |
| RPM [Max] | 760 rpm |
| Locking Device | Clamping Ring Collar |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Dia. | 280 mm |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Overall Width | 9 1/8 in |
| Bearing Design | Non-Expansion |
| Cartridge Type | S1C1100 |
| Type | Split Cylindrical Bearing |
| Weight | 279.0 LB |

