- S1 Series Cartridge
- 6" Shaft Size
- 11 5/8" OD
- 6 7/8" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| RPM [Max] | 1670 rpm |
| Shaft Dia. | 6 in |
| Duty | Heavy-Duty |
| Housing Material | Ductile Iron |
| Relubricatable | Yes |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Overall Width | 6 7/8 in |
| Static Load Rating [Max] | 141757 lbf |
| Outside Dia. | 11.625 in |
| Axial Load | 762 lbf |
| Lubrication | Relubricatable |
| Cartridge Type | S1C600 |
| Locking Device | Clamping Ring Collar |
| Housing Width | 6 7/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Type | Split Cylindrical Bearing |
| Bearing Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 87598 lbf |
| Weight | 97.0 LB |

