- 4-Bolt Pillow Block
- 3 3/16" Shaft
- 4 13/32" Center Line to Base
- 12 7/16" - 13 3/8" Bolt Spacing
- Split Cylindrical Bearing & Housing
description
- Craft bearings are split cylindrical roller bearings, which combine all the advantages of conventional antifriction roller bearings with the added feature of being easily assembled around a shaft.
features
- Engineered in halves to ease installation, inspection, and/or replacement of pillow block bearings without removing or disrupting other elements of the system
- Cartridge and housing assemblies made of quality ductile iron
- ID of housing is spherically machined to accept cartridge assembly
- Base-to-center height meets and is sometimes less than industry standard
- All hardware used in assembly of the Craft pillow block is of American standard type
- Bearings, cartridges, and housings of same series and grouping are interchangeable
- O.D. of cartridge is spherically machined to accommodate initial shaft misalignment, allowing bearing and cartridge assembly to align externally
- Seal remains on parallel axis with shaft, maintaining a 100% seal along shaft
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| Bearing Type | Split Cylindrical Bearing |
| Bolt Hole Spacing | 12 29/32 in |
| Pedestal | PH 5 |
| Base Length | 15 in |
| End Type | Open End |
| Seal Type | Triple Labyrinth Seals |
| Bolt Size | 3/4 (4) |
| Housing Material | Ductile Iron |
| Housing Height | 10 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Dia. | 3.1875 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 3.5 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Max] | 13 3/8 in |
| Bearing Design | Expansion |
| Inch/Metric | Inch Bore |
| Bolt Holes | 4 |
| Base Width | 5 1/2 in |
| Base Height | 1 3/4 in |
| Weight | 64.3 LB |

