- 4-Bolt Pillow Block
- 8 15/16" Shaft
- 10 5/8" Center Line to Base
- 17 3/8" - 18 7/8" Bolt Spacing
- Split Cylindrical Bearing & Housing
description
- Craft bearings are split cylindrical roller bearings, which combine all the advantages of conventional antifriction roller bearings with the added feature of being easily assembled around a shaft.
features
- Engineered in halves to ease installation, inspection, and/or replacement of pillow block bearings without removing or disrupting other elements of the system
- Cartridge and housing assemblies made of quality ductile iron
- ID of housing is spherically machined to accept cartridge assembly
- Base-to-center height meets and is sometimes less than industry standard
- All hardware used in assembly of the Craft pillow block is of American standard type
- Bearings, cartridges, and housings of same series and grouping are interchangeable
- O.D. of cartridge is spherically machined to accommodate initial shaft misalignment, allowing bearing and cartridge assembly to align externally
- Seal remains on parallel axis with shaft, maintaining a 100% seal along shaft
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Housing Height | 21 1/4 in |
| Bolt Size | 1 1/4 (4) |
| Base Length | 25 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Ductile Iron |
| Bolt Hole Spacing Range [Max] | 18 7/8 in |
| Bearing Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Radial Internal Clearance Specification | Normal Clearance |
| Bolt Holes | 4 |
| Pedestal | PH 14 |
| Shaft Dia. | 8.9375 in |
| Seal Type | Triple Labyrinth Seals |
| Base Height | 1 5/8 in |
| Bolt Hole Spacing | 18 1/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 5.5 in |
| Locking Device | Clamping Ring Collar |
| Base Width | 8 1/2 in |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Weight | 372.0 LB |

