- S2 Series Roller Bearing
- 10" Shaft Diameter
- 17.000 " OD
- 6.668 " Width
- Expansion Type
| Outer Ring Width | 3.81 in |
| Bearing Design | Expansion |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Axial Load [Max] | 13760 lbf |
| Dynamic Load Rating | 247490 lbf |
| RPM [Max] | 830 rpm |
| Shaft Dia. | 10 in |
| Series | S2 |
| Static Load Rating [Max] | 431020 lbf |
| Outside Dia. | 17 in |
| Weight | 187.0 LB |

