- S2 Series Roller Bearing
- 110 mm Shaft Diameter
- 9.000 " OD
- 3.938 " Width
- Expansion Type
| Outer Ring Width | 2 1/4 in |
| RPM [Max] | 1980 rpm |
| Axial Load [Max] | 857 lbf |
| Bearing Design | Expansion |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | S2 |
| Shaft Dia. | 110 mm |
| Static Load Rating [Max] | 131140 lbf |
| Dynamic Load Rating | 91410 lbf |
| Outside Dia. | 9 in |
| Weight | 39.0 LB |

