- S2 Series Roller Bearing
- 12" Shaft Diameter
- 19.500 " OD
- 7.594 " Width
- Expansion Type
| Shaft Dia. | 12 in |
| Series | S2 |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 557180 lbf |
| Dynamic Load Rating | 301890 lbf |
| Outer Ring Width | 4.06 in |
| RPM [Max] | 690 rpm |
| Outside Dia. | 19.5 in |
| Bearing Design | Expansion |
| Axial Load [Max] | 15180 lbf |
| Weight | 209.0 LB |

