- S2 Series Roller Bearing
- 120 mm Shaft Diameter
- 10.000 " OD
- 4.500 " Width
- Non-Expansion Type
| Dynamic Load Rating | 111320 lbf |
| Axial Load [Max] | 951 lbf |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 120 mm |
| Outer Ring Width | 2 1/2 in |
| RPM [Max] | 1780 rpm |
| Static Load Rating [Max] | 162690 lbf |
| Outside Dia. | 10 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | S2 |
| Weight | 55.0 LB |

