- S2 Series Roller Bearing
- 140 mm Shaft Diameter
- 10.750 " OD
- 4.625 " Width
- Non-Expansion Type
| Shaft Dia. | 140 mm |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 197690 lbf |
| Axial Load [Max] | 1060 lbf |
| Outer Ring Width | 2 5/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 133640 lbf |
| Outside Dia. | 10.75 in |
| RPM [Max] | 1630 rpm |
| Series | S2 |
| Weight | 59.0 LB |

