- S2 Series Roller Bearing
- 190 mm Shaft Diameter
- 14.500 " OD
- 6.141 " Width
- Non-Expansion Type
| Series | S2 |
| RPM [Max] | 1040 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 199920 lbf |
| Static Load Rating [Max] | 325750 lbf |
| Outer Ring Width | 3.56 in |
| Shaft Dia. | 190 mm |
| Axial Load [Max] | 12490 lbf |
| Bearing Design | Non-Expansion |
| Outside Dia. | 14.5 in |
| Weight | 134.0 LB |

