- S2 Series Roller Bearing
- 2 7/16" Shaft Diameter
- 5.000 " OD
- 2.844 " Width
- Expansion Type
| Series | S2 |
| Outside Dia. | 5 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| RPM [Max] | 3450 rpm |
| Static Load Rating [Max] | 42860 lbf |
| Outer Ring Width | 1.531 in |
| Axial Load [Max] | 473 lbf |
| Dynamic Load Rating | 33580 lbf |
| Shaft Dia. | 2.4375 in |
| Bearing Design | Expansion |
| Weight | 8.0 LB |

