- S2 Series Roller Bearing
- 2 15/16" Shaft Diameter
- 5.875 " OD
- 3.250 " Width
- Non-Expansion Type
| Outside Dia. | 5.875 in |
| Static Load Rating [Max] | 59250 lbf |
| RPM [Max] | 2930 rpm |
| Outer Ring Width | 1.813 in |
| Dynamic Load Rating | 45420 lbf |
| Axial Load [Max] | 561 lbf |
| Shaft Dia. | 2.9375 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | S2 |
| Bearing Design | Non-Expansion |
| Weight | 12.0 LB |

