- S2 Series Roller Bearing
- 220 mm Shaft Diameter
- 15.500 " OD
- 6.402 " Width
- Expansion Type
| Bearing Design | Expansion |
| Dynamic Load Rating | 216740 lbf |
| Axial Load [Max] | 13040 lbf |
| Static Load Rating [Max] | 371520 lbf |
| RPM [Max] | 930 rpm |
| Shaft Dia. | 220 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outside Dia. | 15.5 in |
| Outer Ring Width | 3.56 in |
| Series | S2 |
| Weight | 148.0 LB |

