- S2 Series Roller Bearing
- 6 15/16" Shaft Diameter
- 13.000 " OD
- 5.500 " Width
- Expansion Type
| Shaft Dia. | 6.9375 in |
| Bearing Design | Expansion |
| Dynamic Load Rating | 173550 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 258410 lbf |
| Axial Load [Max] | 11910 lbf |
| Outside Dia. | 13 in |
| RPM [Max] | 1210 rpm |
| Series | S2 |
| Outer Ring Width | 3.28 in |
| Weight | 110.0 LB |

