- S2 Series Roller Bearing
- 90 mm Shaft Diameter
- 6.688 " OD
- 3.528 " Width
- Expansion Type
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Expansion |
| Series | S2 |
| Dynamic Load Rating | 57430 lbf |
| RPM [Max] | 2550 rpm |
| Outside Dia. | 6.688 in |
| Outer Ring Width | 1.906 in |
| Shaft Dia. | 90 mm |
| Axial Load [Max] | 666 lbf |
| Static Load Rating [Max] | 79580 lbf |
| Weight | 18.0 LB |

