- S2 Series Cartridge
- 11" Shaft Size
- 20 3/4" OD
- 11 13/16" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Locking Device | Clamping Ring Collar |
| Duty | Heavy-Duty |
| Housing Width | 11 13/16 in |
| Housing Material | Ductile Iron |
| Lubrication | Relubricatable |
| RPM [Max] | 750 rpm |
| Bearing Design | Expansion |
| Static Load Rating [Max] | 496240 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Overall Width | 11 13/16 in |
| Axial Load | 14600 lbf |
| Relubricatable | Yes |
| Outside Dia. | 20.75 in |
| Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 281170 lbf |
| Shaft Dia. | 11.000 in |
| Inch/Metric | Inch |
| Cartridge Type | S2C1100 |
| Bearing Type | Split Cylindrical Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 525.0 LB |

