- S2 Series Cartridge
- 12" Shaft Size
- 21 3/4" OD
- 12 1/16" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Cartridge Type | S2C1200 |
| Shaft Dia. | 12.000 in |
| Type | Split Cylindrical Bearing |
| Axial Load | 15180 lbf |
| RPM [Max] | 690 rpm |
| Static Load Rating [Max] | 557180 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| Housing Width | 12 1/16 in |
| Housing Material | Ductile Iron |
| Dynamic Load Rating | 301890 lbf |
| Overall Width | 12 1/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Inch |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outside Dia. | 21.75 in |
| Lubrication | Relubricatable |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Weight | 525.0 LB |

