- S2 Series Cartridge
- 220 mm Shaft Size
- 18" OD
- 10 25/32" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| Duty | Heavy-Duty |
| Dynamic Load Rating | 216740 lbf |
| Outside Dia. | 18 in |
| Static Load Rating [Max] | 371520 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Overall Width | 10 25/32 in |
| Inch/Metric | Metric |
| RPM [Max] | 930 rpm |
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Relubricatable | Yes |
| Axial Load | 13040 lbf |
| Housing Material | Ductile Iron |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Dia. | 220 mm |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Cartridge Type | S2C900 |
| Housing Width | 10 25/32 in |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Weight | 364.0 LB |

