- S2 Series Cartridge
- 3 15/16" Shaft Size
- 9 1/8" OD
- 5 3/4" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Outside Dia. | 9.125 in |
| Overall Width | 5 3/4 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | Yes |
| Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 74130 lbf |
| RPM [Max] | 2230 rpm |
| Inch/Metric | Inch |
| Cartridge Type | S2C400 |
| Locking Device | Clamping Ring Collar |
| Bearing Type | Split Cylindrical Bearing |
| Axial Load | 761 lbf |
| Shaft Dia. | 3.9375 in |
| Housing Material | Ductile Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Housing Width | 5 3/4 in |
| Static Load Rating [Max] | 105015 lbf |
| Weight | 58.0 LB |

