- S2 Series Cartridge
- 5 7/16" Shaft Size
- 12 3/4" OD
- 7 3/8" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Lubrication | Relubricatable |
| Axial Load | 1060 lbf |
| Bearing Design | Non-Expansion |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Cartridge Type | S2C508 |
| Static Load Rating [Max] | 197690 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Split Cylindrical Bearing |
| Housing Width | 7 3/8 in |
| Shaft Dia. | 5.4375 in |
| Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 133640 lbf |
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 12.75 in |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Housing Material | Ductile Iron |
| Overall Width | 7 3/8 in |
| RPM [Max] | 1630 rpm |
| Weight | 139.0 LB |

