- S2 Series Cartridge
- 65 mm Shaft Size
- 6 3/16" OD
- 4 15/16" Wide
- Ductile Iron
features
- Aluminum triple labyrinth ATL seals
- Cartridge made from high quality ductile iron
- O.D. of the cartridge is spherically machined to accommodate initial shaft misalignment
- 100% seal along the shaft
- Outer races are positioned in the cartridge by side pusher screws
caution
- The side pusher screws must be backed off before attempting to remove outer races
| Axial Load | 473 lbf |
| Relubricatable | Yes |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Shaft Dia. | 65 mm |
| Type | Split Cylindrical Bearing |
| Outside Dia. | 6.1875 in |
| Overall Width | 4 15/16 in |
| Duty | Heavy-Duty |
| Cartridge Type | S2C208 |
| Housing Width | 4 15/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Expansion |
| Bearing Type | Split Cylindrical Bearing |
| RPM [Max] | 3450 rpm |
| Inch/Metric | Metric |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 33580 lbf |
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Static Load Rating [Max] | 42860 lbf |
| Weight | 24.0 LB |

