- 4-Bolt Flange
- 100 mm Shaft
- 13 1/8" Bolt Circle
- 15" Housing Length
- Split Cylindrical Bearing
description
- Craft bearings are split cylindrical roller bearings, which combine all the advantages of conventional antifriction roller bearings with the added feature of being easily assembled around a shaft.
features
- Cartridge and housing assemblies made of quality ductile iron
- ID of housing is spherically machined to accept cartridge assembly
- All hardware used in assembly of the Craft pillow block is of American standard type
- Bearings, cartridges, and housings of same series and grouping are interchangeable
- O.D. of cartridge is spherically machined to accommodate initial shaft misalignment, allowing bearing and cartridge assembly to align externally
- Seal remains on parallel axis with shaft, maintaining a 100% seal along shaft
| Bolt Size | 5/8 (4) |
| Center of Bearing to Back of Flange Unit | 3 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 9 5/16 in |
| Flange Thickness | 7/8 in |
| Counterbore Dia. | 10.875 in |
| Bearing Design | Expansion |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Overall Width | 6 1/2 in |
| Locking Device | Clamping Ring Collar |
| Mounted Unit Duty | Heavy Duty |
| Series | S2 |
| Radial Internal Clearance Specification | Normal Clearance |
| Flange Style | 4-Bolt |
| Housing No. | FH7 |
| Housing Material | Ductile Iron |
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Bolt Circle Dia. | 13 1/8 in |
| Housing Height | 15 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Type | Split Cylindrical |
| Housing Length | 15 in |
| Housing Construction | Two Piece |
| Length Through Bore | 6.5 in |
| Weight | 119.0 LB |

