- 4-Bolt Flange
- 4 15/16" Shaft
- 16 1/4" Bolt Circle
- 18 1/2" Housing Length
- Split Cylindrical Bearing
description
- Craft bearings are split cylindrical roller bearings, which combine all the advantages of conventional antifriction roller bearings with the added feature of being easily assembled around a shaft.
features
- Cartridge and housing assemblies made of quality ductile iron
- ID of housing is spherically machined to accept cartridge assembly
- All hardware used in assembly of the Craft pillow block is of American standard type
- Bearings, cartridges, and housings of same series and grouping are interchangeable
- O.D. of cartridge is spherically machined to accommodate initial shaft misalignment, allowing bearing and cartridge assembly to align externally
- Seal remains on parallel axis with shaft, maintaining a 100% seal along shaft
| Inch/Metric | Inch |
| Bolt Size | 7/8 (4) |
| Lubrication | Relubricatable |
| Housing Construction | Two Piece |
| End Type | Open End |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Length Through Bore | 8.125 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Dia. | 4.9375 in |
| Overall Width | 8 1/8 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Bearing Type | Split Cylindrical |
| Housing Height | 18 1/2 in |
| Mounted Unit Duty | Heavy Duty |
| Counterbore Dia. | 13.625 in |
| Center of Bearing to Back of Flange Unit | 4 1/2 in |
| Bolt Circle Dia. | 16 1/4 in |
| Bolt Hole Spacing | 11 1/2 in |
| Housing Material | Ductile Iron |
| Series | S2 |
| Locking Device | Clamping Ring Collar |
| Housing Length | 18 1/2 in |
| Housing No. | FH10 |
| Flange Thickness | 1 in |
| Weight | 242.0 LB |

