- 4-Bolt Pillow Block
- 220 mm Shaft
- 12 3/4" Center Line to Base
- 20 7/8" - 22 3/8" Bolt Spacing
- Split Cylindrical Bearing & Housing
description
- Craft bearings are split cylindrical roller bearings, which combine all the advantages of conventional antifriction roller bearings with the added feature of being easily assembled around a shaft.
features
- Engineered in halves to ease installation, inspection, and/or replacement of pillow block bearings without removing or disrupting other elements of the system
- Cartridge and housing assemblies made of quality ductile iron
- ID of housing is spherically machined to accept cartridge assembly
- Base-to-center height meets and is sometimes less than industry standard
- All hardware used in assembly of the Craft pillow block is of American standard type
- Bearings, cartridges, and housings of same series and grouping are interchangeable
- O.D. of cartridge is spherically machined to accommodate initial shaft misalignment, allowing bearing and cartridge assembly to align externally
- Seal remains on parallel axis with shaft, maintaining a 100% seal along shaft
caution
- In cases where shim stock is used to increase the base-to-center height needed for a given application, it is imperative that the housing base be completely supported
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 22 3/8 in |
| Housing Height | 25 1/2 in |
| Bearing Type | Split Cylindrical Bearing |
| Bolt Holes | 4 |
| Shaft Dia. | 220 mm |
| Seal Type | Triple Labyrinth Seals |
| Inch/Metric | Metric Bore |
| Base Length | 29 1/2 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Housing Material | Ductile Iron |
| Housing Construction | 2 Piece |
| Pedestal | PH 25 |
| Locking Device | Clamping Ring Collar |
| Base Height | 2 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 21 5/8 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 11 in |
| Bolt Size | 1 1/4 (4) |
| Weight | 807.0 LB |

