- 4 Piece
- 7" Wide Jaw Diagonal Cut
- 8" Long Nose
- 7" Wire Stripper
- 9" Lineman
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
includes
- 7" wide jaw diagonal pliers
- 8" long nose pliers
- 7" wire stripper
- 9" linesman pliers
compliances
- 0
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
| Cuts Bolt Sizes | None |
| Crimps Wire Size No. | None |
| No. of Pieces | 4 |
| Plier Type | Diagonal Cutting, Lineman's, Stripper, Long Nose |
| Length | 7 in 8 in 9 in |
| Weight | 2.81 LB |

